Check Availability
  • EXTECH 

    Milli Ohm Meter, 200m Ohms-2000 Ohms

  • Item # 1XU18
  • Mfr. Model # 380580
Milli Ohm Meter, 200m Ohms-2000 Ohms
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The battery-powered, high resolution portable Extech® 380580 milliohmmeter is a highly accurate and convenient tester for field use. It offers 4-terminal Kelvin measurements, with overtemperature and overvoltage protection plus Auto-Hold. Invalid test indicators help prevent inaccurate measurements. Complete with batteries and 2 sets of 4-wire test leads (with 4 alligator clips and 2 Kelvin clips).
Show More Close
 

Technical Specifications

Item # 1XU18
Mfr. Model # 380580
UNSPSC #41113631
Catalog Page 553
Shipping Weight 4.6 lbs
Country of Origin Taiwan *
Item Milli Ohm Meter
Resistance Range - Milli and Microhm Meters 200 miliohm to 2000 ohm
Resolution 0.1 Ohms to 1 Ohms
Accuracy +/-0.5%
Output Current 1mA to 100mA
Display LCD
Power Source (8) AA Batteries
Counts 2000
Includes (1)Test Lead With (4) Alligator Clips, (1)Test Lead With (2) Kelvin Clips, (8) AA Batteries and Instructions
* This product's country of origin is subject to change

Compliance and Restrictions