Check Availability
  • EXTECH 

    Laser Tachometer, 0.5 to 19, 999 rpm

  • Item # 4GRC2
  • Mfr. Model # 461880
Laser Tachometer, 0.5 to 19, 999 rpm Laser Tachometer,0.5 to 19,999 rpm Laser Tachometer,0.5 to 19,999 rpm Laser Tachometer,0.5 to 19,999 rpm Laser Tachometer,0.5 to 19,999 rpm Laser Tachometer,0.5 to 19,999 rpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4GRC2
Mfr. Model # 461880
UNSPSC #41112802
Shipping Weight 2.75 lbs
Country of Origin Taiwan *
Item Laser Tachometer with Vibration Meter
Contact / Noncontact Contact and Noncontact
Contact RPM Range 0.5 to 19,999
Noncontact RPM Range 10 to 99,999
Speed (FPM) 0.20 to 6560
Speed (M/Min) 0.05 to 1999.9
RPM Accuracy +/-5%
Speed Accuracy +/-5%
Working Distance 5 ft.
Light Source Laser
Display 4 Digit LCD with Reversible Digits
Memory 1000 Readings
Features Displays Vibration with RMS or Peak Measurement Modes
Standards CE Compliant
Acceleration Range 656 ft./sec. Sq., 200 m/sec. Sq., 20.39g
Displacement 0.078", 2mm
Frequency Range 10 Hz to 1 kHz
Velocity 7.87"/sec., 200mm/sec., 19.99cm/sec.
Vibration Accuracy +/-5%
Includes Remote Vibration Sensor, Magnetic Mount, Wheels for Linear Surface Speed, Cone Tip, Flat Tip, Reflective tape, 4 AA Batteries, Software and Cable, Hard Carrying Case and Instructions
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms