Check Availability
  • EXTECH 

    Laser Tachometer, 0.5 to 19, 999 rpm

  • Item # 30ZV06
  • Mfr. Model # RPM40
Laser Tachometer, 0.5 to 19, 999 rpm Laser Tachometer,0.5 to 19,999 rpm Laser Tachometer,0.5 to 19,999 rpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Extech® by FLIR pocket contact and laser photo tachometer which provides wide rpm (photo/contact) and linear surface speed measurements. Characters on display reverse direction depending on measurement mode used. The narrow beam laser photo tachometer is for accurate noncontact rpm measurements up to 4.9 ft. (1.5m) from the target for improved safety and accessibility.
Show More Close
 

Technical Specifications

Item # 30ZV06
Mfr. Model # RPM40
UNSPSC #41112802
Catalog Page 566
Shipping Weight 0.25 lbs
Country of Origin Taiwan *
Item Laser Tachometer
Contact / Noncontact Contact and Noncontact
Contact RPM Range 0.5 to 19,999
Noncontact RPM Range 5 to 99,999
Speed (FPM) 0.20 to 6560
Speed (M/Min) 0.05 to 1999.9
RPM Accuracy +/-0.1% +1 Digit
Speed Accuracy +/-0.1% +1 Digit
Working Distance 5 ft.
RPM Resolution 0.100
Light Source Laser
Display 5 Digit LCD
Memory Last/Min/Max
Features Laser Guided for Greater Distance, RS-232 Interface (Optional Software)
Includes Tips and Wheel for RPM or Linear Surface Speed, (4) 1.5V AAA Batteries, Reflective Tape and Instructions
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms