Check Availability
  • EXTECH 

    Laser Tachometer,0.5 to 20,000 rpm

  • Item # 2HZB9
  • Mfr. Model # 461995-NIST
Laser Tachometer,0.5 to 20,000 rpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2HZB9
Mfr. Model # 461995-NIST
UNSPSC #41112802
Catalog Page 566
Shipping Weight 1.6 lbs
Country of Origin Taiwan *
Item Laser Tachometer
Contact / Noncontact Contact and Noncontact
Contact RPM Range 0.5 to 20,000
Noncontact RPM Range 10 to 99,999
Speed (FPM) 0.20 to 6560
Speed (M/Min) 0.05 to 1999.9
RPM Accuracy 0.05% of Reading +1 Digit
Working Distance 6.5 ft.
RPM Resolution 0.100 (Less than 1000 rpm), 1 (Greater than 1000 rpm)
Light Source Laser
Display 5 Digit LCD
Memory Last/Min/Max
Standards CE Compliant
Calibration Certificate NIST
Includes Tips and Wheel for RPM or Linear Surface Speed, (4) 1.5V AA Batteries, Reflective Tape and Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms