Check Availability
  • EXTECH 

    LCD Infrared Thermometer, Laser Sighting: Single Dot, 0° to 600° Temp. Range (F)

  • Item # 8CLN6
  • Mfr. Model # 42529
LCD Infrared Thermometer, Laser Sighting: Single Dot, 0° to 600° Temp. Range (F)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The EXTECH® IR thermometer measures to 600°F without contact. Measures surface temperature of objects which are difficult to reach or unsafe to contact. Large LCD display with backlight. Built-in laser pointer to improve aim. Switchable from °F to °C. This pocket-size meter has audible and visible overrange indicators, automatic data hold, and narrow field of view.
Show More Close
 

Technical Specifications

Item # 8CLN6
Mfr. Model # 42529
UNSPSC #41112210
Shipping Weight 0.83 lbs
Country of Origin China *
Item - Infrared Thermometer Infrared Thermometer
Temp. Range (F) - Infrared 0 Degrees to 600 Degrees
Temp. Range (C) - Infrared -20 Degrees to 320 Degrees
Focus Spot Size and Distance - Infrared 1" @ 6"
Emissivity Fixed 0.95
Laser Sighting - Infrared Single Dot
Display - IR Camera LCD
Calibration Certificate Included No
Battery Type 9V
Resolution 1.0 Degrees F/C
Trigger Yes
Special Features Built In Laser Pointer, Degrees F/ Degrees C Switchable, Audible and Visible Overrange Indicators, Automatic Data Hold
Includes Battery and Carrying Case
Item Infrared Thermometer
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms