Check Availability
  • EXTECH 

    ISE Meter Replacement Flouride Electrode

  • Item # 3YEC3
  • Mfr. Model # FL705
ISE Meter Replacement Flouride Electrode
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3YEC3
Mfr. Model # FL705
UNSPSC #41115609
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Replacement Electrode
Type Single
Testing Parameter Fluoride
Measurement Range 0.1 to 10ppm Fluoride
pH Range 0-14
Tip Shape Flat
Operating Temp. Range 32 to 122 Degrees F
Body Material Polycarbonate
Diameter 16mm
Length 38mm
Connector Proprietary
Temp. Sensor 0 Degrees to 60 Degrees C
For Use With Fl700 Fluoride Meter
Standards EPA Method 340.2
Shelf Life 1 Year
Recommended Use Water
Includes Fluoride Electrode
Manufacturers Warranty Length 6 Months
Sub-Category Electrodes: Other
* This product's country of origin is subject to change

Compliance and Restrictions