Check Availability
  • EXTECH 

    Formaldehyde Meter, Triple LCD

  • Item # 30ZV02
  • Mfr. Model # FM200
Formaldehyde Meter, Triple LCD Formaldehyde Meter,Triple LCD
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Extech® by FLIR handheld formaldehyde meter simultaneously displays formaldehyde concentrations, and air temperature and humidity with user settable audible alarm. Calculates statistical weighted averages of TWA (8 hr. time weighted average) and STL (15 min. short term exposure limit).
Show More Close
 

Technical Specifications

Item # 30ZV02
Mfr. Model # FM200
UNSPSC #41113110
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Formaldehyde Meter
Temp. Range 32 Degrees to 122 Degrees F
Relative Humidity Range 10% to 90%
Humidity Accuracy +/-5%
Display Triple LCD
Auto Power Off Yes
Low Battery Indicator Yes
Data Hold Yes
Data Storage Yes
Power Source (4) AAA Batteries
Special Features Audible and Visual Warning When Formaldehyde Level Exceeds 0.08 ppm (User-Adjustable), Calculates Statistical Weighted Averages of TWA (8 hr. Time Weighted Average) and STEL (15 min. Short Term Exposure Limit), CH2O Calibration Function In Fresh Air
Includes Batteries and Instructions
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions