Check Availability
  • EXTECH 

    External Moisture Pin Probe

  • Item # 20HL17
  • Mfr. Model # MO-P1
External Moisture Pin Probe
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Extech® by FLIR set of dual sharp moisture pins. Product is compatible with Extech® MO265 and MO270 moisture meters. Includes 4 durable, sharp pins featuring 1cm pin depth.
Show More Close
 

Technical Specifications

Item # 20HL17
Mfr. Model # MO-P1
UNSPSC #41112304
Shipping Weight 0.39 lbs
Country of Origin China *
Item External Pin Moisture Probe
For Use With MO265, MO270 Extech Moisture Meters
Manufacturers Warranty Length 6 mo.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In