Check Availability
  • EXTECH 

    Extenders, For Use With MO290EP

  • Item # 6YNH2
  • Mfr. Model # MO290-EXT
Extenders, For Use With MO290EP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Extech® by FLIR moisture probe extenders for the MO290-EP moisture probe. The 11.8" (30 cm) handle attaches to the bottom of the MO290-EP probe to extend it for use in hard-to- reach areas. 2 extenders are included and can be combined together to extend the probe by 23.6" (60cm).
Show More Close
 

Technical Specifications

Item # 6YNH2
Mfr. Model # MO290-EXT
UNSPSC #41112304
Shipping Weight 1.65 lbs
Country of Origin China *
Item Extenders
For Use With MO290-EP (6YNH0) Moisture Probe
Includes Set Of Two 11.8" (30cm) Extenders
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions