Check Availability
  • EXTECH 

    Energy Audit Kit, Test Instrument Included: Indoor Air Quality CO2 Meter, Infrared Thermometer, Mois

  • Item # 15X977
  • Mfr. Model # MO290-EK
Energy Audit Kit, Test Instrument Included: Indoor Air Quality CO2 Meter, Infrared Thermometer, Mois Energy Audit Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for energy and weatherization auditors, the Extech® by FLIR energy audit kit gives you 4 powerful tools for energy auditing. You'll be able to monitor airflow, moisture levels, locate energy loss. Tools include: a pinless moisture psychrometer plus infrared thermometer, a CFM/CMM mini thermo-anemometer plus infrared thermometer, a portable indoor air quality CO2 meter/datalogger, and a video borescope/wireless inspection camera.
Show More Close
 

Technical Specifications

Item # 15X977
Mfr. Model # MO290-EK
UNSPSC #41111907
Shipping Weight 13.65 lbs
Country of Origin China *
Item Energy Audit Kit
Test Instrument Included Indoor Air Quality CO2 Meter, Infrared Thermometer, Moisture Psychrometer, Thermo Anemometer, Video Borescope
Includes Mfr. No. MO290 Pinless Moisture Psychrometer Plus InfraRed Thermometer, Patented InfraRed Thermometer with Laser Pointer for Non Contact Surface Temperature Measurement, Pin Probe, AN200 CFM, CMM Mini Thermo Anemometer Plus Infrared Thermometer, CO250 Portable Indoor Air Quality CO2 Meter, Datalogger, Cable to Analyze Data On Your PC, BR200 Video Borescope, Wireless Inspection Camera, MicroSD Memory Card, Heavy Duty Hard Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms