Check Availability
  • EXTECH 

    EXTECH SL130 SOUND LEVEL ALERT

  • Item # 9P004
  • Mfr. Model # SL130W-NIST
EXTECH SL130 SOUND LEVEL ALERT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SL130W is a Sound Level Alert with Alarm. Continuously monitor sound levels throughout the day using the Extech SL130W Sound Level Alert. Bright LEDs (red flashing or green) alert user when sound level is too high or too low - LEDs can be read from 30m (100ft). Wall, desk or tripod mount with optional 15ft (5m) microphone extension cable for remote monitoring. User programmable high or low limit (30 to 130dB) with output to drive external relay module. Ideal for industrial, hospital, auditoriums, schools and other areas where there is a need for being alerted when sound level reaches set points. Complete with 100-240V AC 50/60Hz adaptor, microphone windscreen, and built-in wall, desk and tripod mount (optional Tripod TR100). This product is NIST Certified.
Show More Close
 

Technical Specifications

Item # 9P004
Mfr. Model # SL130W-NIST
UNSPSC #60104808
Shipping Weight 2.4 lbs
Country of Origin China *
Item Sound Level LED Alert with NIST Certificate
Type Alarm
Accuracy +/-1.5 dB
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In