Check Availability
  • EXTECH 

    EXTECH (R) EX503 Full Size - General Features Digital Multimeter, Instrument Counts: 4000

  • Item # 1PTK1
  • Mfr. Model # EX503
EXTECH (R) EX503 Full Size - General Features Digital Multimeter, Instrument Counts: 4000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The EX503 offers an array of must-have multimeter measurements including capacitance, frequency (dual sensitivity for electrical and electronic applications), diode test and continuity. Other features include Data Hold and Relative Hold, and manual- or auto-ranging modes. The latter automatically adjusts the measurement range based on the detected source such as electrical components and electronic equipment. The meter features 0.5 percent accuracy and a CAT IV-600-volt safety rating, protecting users even on outdoor wiring.
Show More Close
 

Technical Specifications

Item # 1PTK1
Mfr. Model # EX503
UNSPSC #41113637
Catalog Page 539
Shipping Weight 1.62 lbs
Country of Origin China *
Item Digital Multimeter
Multimeter Style Full Size - General Features
Instrument Counts 4000
Basic DC Accuracy +/-1.20% of Reading + 2 Digits
Instrument Safety Rating CAT IV 600V, CAT III 1000V
Max. AC Volts 1000
Max. DC Volts 1000
Max. AC Amps 10
Max. DC Amps 10
Audible Continuity Yes
Max. Ohms 40 megohm
Instrument Frequency Counter Range 0.001 Hz to 10 MHz
Capacitance Range 10 pF to 100 uF
Temp. Range No Temp
Duty Cycle 0.10 to 99.90%
Display Backlit LCD
Bar Graph No
Min./Max. Memory No
Data Logging No
Peak Hold No
Battery Type 9V Alkaline
AC Response Average
Interface None
Data Hold Yes
Auto Ranging Yes
Special Features Waterproof to IP67, drop proof to 6 feet, 1000V input protection on all inputs, dual sensitivity frequency functions, 2.8V diode open circuit voltage
Diode Test Yes
Auto Power Off Yes
Calibration Certificate Included No
Standards CE, CUL, US
Series EXTECH (R) EX503
Includes Test Leads, Magnetic Hanging Strap, Battery, Case, Instructions
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms