Check Availability
  • EXTECH 

    Digital Multimeter, Clamp On Kit, Test Instrument Included: Clamp Meter, Digital Multimeter

  • Item # 4DKJ5
  • Mfr. Model # MA620-K
Digital Multimeter, Clamp On Kit, Test Instrument Included: Clamp Meter, Digital Multimeter Clamp-on Multimeter Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This Industrial DMM/Clamp Meter Kit includes an MA620 TRMS 600 Amp AC Clamp Meter with built-in non-contact Voltage detector. An EX505 industrial grade, CAT IV-600 Volt, 11 Function DMM that's waterproof (IP67) and drop proof (6 feet). Complete with test leads, Type K thermocouple bead probe with banana input adapter, and a magnetic hanging strap for the multimeter. Supplied in a CA900 soft carrying case that provides protection and organization for the meters and accessories.
Show More Close
 

Technical Specifications

Item # 4DKJ5
Mfr. Model # MA620-K
UNSPSC #41113601
Shipping Weight 3.0 lbs
Country of Origin China *
Item Digital Multimeter, Clamp On Kit
Test Instrument Included Clamp Meter, Digital Multimeter
Includes Mfr. No. EX505 Industrial Grade, CAT IV-600V, 4000 Count Display, Waterproof, Drop Proof, Rugged Multimeter with True RMS Functions, MA620 600A True RMS 6000 Count AC Clamp On MultiMeter with Built In Non Contact AC Voltage Detector, Test Leads and Temperature Probe, Set of Double Molded Professional Test Leads and Magnetic Hanging Strap for The Multimeter, Type K Thermocouple Bead Probe and Type K to Banana Input Adaptor, Soft Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Alternate Search Terms