Check Availability
  • EXTECH 

    Constant Switching Power Supply, 160W

  • Item # 21YE28
  • Mfr. Model # DCP42
Constant Switching Power Supply, 160W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21YE28
Mfr. Model # DCP42
UNSPSC #39121004
Shipping Weight 7.58 lbs
Country of Origin China *
Item Constant Switching Power Supply
Output Volts (DC) 42
Output Current (Amps) 10
Current Limits 160W
Ripple Volts Regulation Less Than or Equal To 5mVrms and 50mVp-p
Line Volts Regulation Less Than or Equal To 0.02%
Load Regulation Less Than or Equal To 0.15%
Line Regulation Less Than or Equal To 0.1%
Meter Type LED
Input Voltage 120
Input Frequency (Hz) 60
Protection Overload, Overtemperature and Short Circuit
Connection Banana Plugs
Display Dual LED
Includes Power Cord, Software and Instructions
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms