Check Availability
  • EXTECH 

    Conductivity Cell,For 4TXG5,4TXG6

  • Item # 4TXG8
  • Mfr. Model # EC605
Conductivity Cell,For 4TXG5,4TXG6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The replacement or spare Conductivity Cell is for use with Extech Models EC600 portable water conductivity meter and DO700 portable dissolved oxygen meter.
Show More Close
 

Technical Specifications

Item # 4TXG8
Mfr. Model # EC605
UNSPSC #41104207
Shipping Weight 0.2 lbs
Country of Origin China *
Item Conductivity/TDS Cell
Testing Parameter Conductivity, TDS
Measurement Range 199.9mS; 100g/L
Tip Shape Bulb
Operating Temp. Range 32 to 122 Degrees F
Body Material Polycarbonate
Diameter 16mm
Length 152mm
Cable Length 39"
Connector Proprietary
Temp. Sensor 0 Degrees to 50 Degrees C
For Use With Extech EC600 Conductivity Kit and DO700 Multifunction Water Quality Meter
Shelf Life 1 Year
Recommended Use Liquids
Includes Storage Bottle
Manufacturers Warranty Length 6 Months
Sub-Category Cells
* This product's country of origin is subject to change

Compliance and Restrictions