Check Availability
  • EXTECH 

    Combo Pin/Pinless Moisture Meter Kit

  • Item # 6YNG8
  • Mfr. Model # MO290-NISTL
Combo Pin/Pinless Moisture Meter Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The MO290 is an 8-in-1 meter that combines a Pin/Pinless Moisture Meter with a built-in Infrared Thermometer. Additional measurements include: Temperature, Humidity, Grains per Pound, Dew Point, Vapor Pressure, and Condensation Point.
Show More Close
 

Technical Specifications

Item # 6YNG8
Mfr. Model # MO290-NISTL
UNSPSC #41112304
Catalog Page 598
Shipping Weight 2.1 lbs
Country of Origin China *
Item Combination Pin/Pinless Moisture Meter
Special Features Limited Nist Certification (Certified To 33%/75%rh; 77/150 Degrees F) , 8-in-1 Meter Measures Ir Temperature, Humidity, Air Temperature, Grains Per Pound, Dew Point, Vapor Pressure, Condensation Point
Moisture Content 0 to 99.9% Wood (Pin), 0 to 99.9 Relative (Pinless)
Temp. Range (F) -20 to 170 (Air), -4 to 392 (IR)
Display LCD
Infrared Temp. Range -4 to 392
Focus Spot Size and Distance 8:1
Emissivity Fixed 0.95
Dew Point Range (F) -22 to 199
Humidity Range (% RH) 0 to 100
Battery Type 9V
Includes Pin Moisture Probe, 9V Battery, Case, Limited NIST Certificate of Calibration
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions