Check Availability
  • EXTECH 

    Camera Mounting and Installation Supplies, For Use With Any Instrument with a Standard Tripod Mount

  • Item # 8EVH6
  • Mfr. Model # TR100
Camera Mounting and Installation Supplies, For Use With Any Instrument with a Standard Tripod Mount
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Extech® by FLIR compact tabletop tripod for Extech® test and measurement equipment stands 6" high when fully extended and has a standard 1/4" 20 mounting screw.
Show More Close
 

Technical Specifications

Item # 8EVH6
Mfr. Model # TR100
UNSPSC #56101536
Shipping Weight 0.01 lbs
Country of Origin China *
Item - Infrared Imager and Thermometer Accessory Camera Mounting and Installation Supplies
For Use With - IR Cameras and Thermometers Any Instrument with a Standard Tripod Mount Thread
Item Mini Tripod
Features Compact Design for Easy Portability, UNC 1/4"-20 Thumbscrew, 3 Nonslip Rubber Feet, Maximum Height 7-1/2", Minimum Height When Legs are Retracted 4.3", Pivotal Head 0 Degrees to 40 Degrees F with Lock Feature, Silver Aluminum Base with Silver Copper Legs, Weighs 3.5 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.