Check Availability
  • EXTECH 

    Calibrator, 0 to 10VDC, 0 to 24mADC, NIST

  • Item # 1XEV1
  • Mfr. Model # 412355A-NIST
Calibrator, 0 to 10VDC, 0 to 24mADC, NIST
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1XEV1
Mfr. Model # 412355A-NIST
UNSPSC #41113646
Shipping Weight 1.1 lbs
Country of Origin Taiwan *
Item Current and Voltage Calibrator
Source Current 0 to 24mA DC
Current Measurement Range 0 to 50mA DC
Current Accuracy +/-(0.075% +1 Digit) or +/-3 Digits (Whichever is Greater)
Source Voltage 0 to 20VDC
Voltage Measurement Range 0 to 20VDC
Voltage Accuracy +/-(0.075% +1 Digit) or +/-3 Digits (Whichever is Greater)
Display 2000 Count Multiline LCD
Calibration Certificate NIST
Powered By 9V Battery or 100 to 240V Universal AC Adapter
Includes Calibration Cable, Batteries, 100 to 240V Universal AC Adapter, Carrying Case
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Welcome Sign In