Check Availability
  • EXTECH 

    Battery for MS6000 Oscilloscopes

  • Item # 13X093
  • Mfr. Model # BATT-74V
Battery for MS6000 Oscilloscopes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

The BATT-74V is a Li-Ion Rechargeable 7.4V replacement or spare battery for Extech's MS6000 Series Oscilloscopes.
Show More Close
 

Technical Specifications

Item # 13X093
Mfr. Model # BATT-74V
UNSPSC #41113638
Shipping Weight 1.0 lbs
Country of Origin China *
Item Rechargeable Battery
Type 7.2 V Lithium Ion
For Use With MS6060 (13X080), MS6100 (13X081), MS6200 (13X082) Oscilloscopes
Current Rating (mA) 3500mAH
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.