Check Availability
  • EXTECH 

    Backlit LCD Infrared Thermometer, -58° to 1100° Temp. Range (F)

  • Item # 2TKR9
  • Mfr. Model # 42511
  • (1)
Backlit LCD Infrared Thermometer, -58° to 1100° Temp. Range (F)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2TKR9
Mfr. Model # 42511
UNSPSC #41112213
Shipping Weight 0.76 lbs
Country of Origin China *
Item - Infrared Thermometer Infrared Thermometer
Temp. Range (F) - Infrared -58 Degrees to 1100 Degrees
Temp. Range (C) - Infrared -50 Degrees to 600 Degrees
Focus Spot Size and Distance - Infrared 1" @ 12"
Emissivity Adjustable 0.10 to 1.00
Temperature Alarm - Thermometer High, Low
Display - IR Camera Backlit LCD
Memory - Instrument Max.
Calibration Certificate Included No
Battery Type 9V
Alarm Indication High/Low
Data Hold Yes
Resolution 0.1 Degrees F/C
Spectral Response - Infrared 7.0 to 14.0um
Response Time 150 msec.
Repeatability +/-0.5% of Reading
Memory Max
Operating Temp. Range 32 Degrees to 122 Degrees F
Standards Class II Laser
Trigger Yes
Special Features Dual Laser for Accurate Targeting, Response Time, At 12" (30-1/2cm) Distance (2) Laser Points Converge to 1" Target Spot
Includes Instructions, Pouch Case
Manufacturers Warranty Length 3 yr.
Item Infrared Thermometer
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms