This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • EXTECH 

    Backlit LCD Infrared Thermometer, Laser Sighting: Single Dot, -58° to 1000° Temp. Range (F)

  • Item # 2TKR7
  • Mfr. Model # 42510
Backlit LCD Infrared Thermometer, Laser Sighting: Single Dot, -58° to 1000° Temp. Range (F) IR Therm,1" @ 8",-58  to 1000 Deg. F IR Therm,1" @ 8",-58  to 1000 Deg. F

See alternate products available online.

Technical Specifications

Item # 2TKR7
Mfr. Model # 42510
UNSPSC #41112213
Shipping Weight 0.74 lbs
Country of Origin China *
Item - Infrared Thermometer Infrared Thermometer
Temp. Range (F) - Infrared -58 Degrees to 1000 Degrees
Temp. Range (C) - Infrared -50 Degrees to 538 Degrees
Focus Spot Size and Distance - Infrared 1" @ 8"
Temp. Accuracy (C) - Infrared +/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Temp. Accuracy (F) - Infrared +/-2.0% of Reading or +/-4.0 Degrees Whichever is Greater
Emissivity Fixed 0.95
Laser Sighting - Infrared Single Dot
Display - IR Camera Backlit LCD
Calibration Certificate Included No
Battery Type 9V
Data Hold Yes
Resolution 0.1 Degrees Up to 199.9 Degrees
Spectral Response - Infrared 6.0 to 14.0um
Response Time 1000 msec.
Repeatability +/-0.5% of Reading
Operating Temp. Range 32 Degrees to 122 Degrees F
Standards Class II Laser
Trigger Yes
Special Features Built In Laser Pointer for Easy Targeting, Audible and Visible Overrange Indicators, Automatic Data Hold When Trigger Released, Auto Power Off
Includes Battery and Pouch Case
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms