Check Availability
  • EXTECH 

    AC Flexible Current Probe Set, 1200A

  • Item # 5WYU9
  • Mfr. Model # PQ3210
AC Flexible Current Probe Set, 1200A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This is a set of 1200 Amp flex clamps (set of 3) for the PQ3350 analyzer. These probes are 12 in. (304 mm) for wrapping around bus bars.
Show More Close
 

Technical Specifications

Item # 5WYU9
Mfr. Model # PQ3210
UNSPSC #41113708
Shipping Weight 4.0 lbs
Country of Origin Taiwan *
Item AC Flexible Current Probe Set
Amps AC 1200A
Jaw Capacity 12"
Connector Type 6 Pin DIN Plug
For Use With Extech Mfr. No. PQ3350 3-Phase Graphical Power, Harmonics Analyzer
Includes (3) Probes and Instructions
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions