Check Availability
  • EXTECH 

    AC Clamp On Current Probe Set, 100A

  • Item # 5WYU6
  • Mfr. Model # PQ3110
AC Clamp On Current Probe Set, 100A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Extech® by FLIR clamp probe kit for Extech® meters comes with 3 clamps. For use with PQ3110 power quality analyzer.
Show More Close
 

Technical Specifications

Item # 5WYU6
Mfr. Model # PQ3110
UNSPSC #41113708
Shipping Weight 2.15 lbs
Country of Origin Taiwan *
Item AC Clamp On Current Probe Set
Amps AC 100A
Jaw Capacity 1.2" (32mm)
Connector Type 6 Pin DIN Plug
For Use With Extech Mfr. No. PQ3350 3-Phase Graphical Power, Harmonics Analyzer
Includes (3) Probes and Instructions
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In