Check Availability
  • EXTECH 

    AC Clamp Current Probe Set, 10/100/1000A

  • Item # 5WYU7
  • Mfr. Model # PQ3120
AC Clamp Current Probe Set, 10/100/1000A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The PQ3120 is a set of 1000 Amp clamp probes (set of 3) for PQ3350 analyzer. The clamp probes have a 2.2 in. (55 mm) jaw size.
Show More Close
 

Technical Specifications

Item # 5WYU7
Mfr. Model # PQ3120
UNSPSC #41113708
Shipping Weight 5.95 lbs
Country of Origin Taiwan *
Item AC Clamp On Current Probe Set
Amps AC 10/100/1000A
Jaw Capacity 2-13/64"
Connector Type 6 Pin DIN Plug
For Use With Extech Mfr. No. PQ3350 3-Phase Graphical Power, Harmonics Analyzer
Includes (3) Probes and Instructions
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In