Check Availability
  • EXTECH 

    6mm Wireless Artic. Camera 1m Semi Rigid

  • Item # 6MVN0
  • Mfr. Model # HDV-WTX1
6mm Wireless Artic. Camera 1m Semi Rigid
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Extech® by FLIR two-way articulating VideoScope camera with wireless transmitter. Features wireless transmission to Extech®'s HDV600. Probe features a 6mm diameter camera, with a 60° FOV that fully extends to 1m, excellent for inspecting narrow cavities.
Show More Close
 

Technical Specifications

Item # 6MVN0
Mfr. Model # HDV-WTX1
UNSPSC #41111716
Shipping Weight 2.6 lbs
Country of Origin Taiwan *
Item Borescope Camera Head
For Use With HDV600 Series Borescopes
Includes Wireless Articulating Head, 4 LED lamps, 1m Semi-Rigid Cable
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions