Check Availability
  • EXTECH 

    5.8mm Rigid Camera w/Macro lens (3m)

  • Item # 6MVL6
  • Mfr. Model # HDV-5CAM-3RM
5.8mm Rigid Camera w/Macro lens (3m)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Extech® by FLIR camera is for use with the HDV600 VideoScope series. This 5.8mm camera head has a macro lens with a 65° FOV. 3m semirigid cable length. Minimum focus distance at 0.59" (15mm).
Show More Close
 

Technical Specifications

Item # 6MVL6
Mfr. Model # HDV-5CAM-3RM
UNSPSC #41111716
Shipping Weight 0.93 lbs
Country of Origin Taiwan *
Item Borescope Camera 5.8mm
Features Flexible Cable For Easy Bending, QVGA Resolution (640 x 480)
For Use With HDV600 Series Borescopes
Includes Camera and Cable
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions