Check Availability
  • EXTECH 

    5.5mm Flex Camera w/Macro lens (1m)

  • Item # 6MVL0
  • Mfr. Model # HDV-5CAM-1FM
5.5mm Flex Camera w/Macro lens (1m)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6MVL0
Mfr. Model # HDV-5CAM-1FM
UNSPSC #41111716
Shipping Weight 0.35 lbs
Country of Origin Taiwan *
Item Borescope Camera 5.5mm
Features Flexible Cable For Easy Bending, QVGA Resolution (640 x 480)
For Use With HDV600 Series Borescopes
Includes Camera and Cable
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions