Check Availability
  • EXTECH 

    4 Channel Vibration Datalogger

  • Item # 13X133
  • Mfr. Model # VB500
4 Channel Vibration Datalogger 4 Channel Vibration Datalogger 4 Channel Vibration Datalogger
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Extech® by FLIR 4-channel vibration meter datalogger logs and stores readings on an SD card in Microsoft® Excel format. Large backlit LCD display simultaneously displays 4 channels. Selectable data sampling rates of 5, 10, 30, 60, 120, 300, 600 seconds. Remote vibration sensor with magnetic adapter on 39"(1m) cable. Wide frequency range of 10 Hz to 1 kHz. Basic accuracy of ±(5% + 2 digits). Features include: RMS or peak value measurement modes, data hold, and auto power off.
Show More Close
 

Technical Specifications

Item # 13X133
Mfr. Model # VB500
UNSPSC #41114624
Catalog Page 568
Shipping Weight 12.05 lbs
Country of Origin Taiwan *
Item Four Channel Vibration Datalogger
Acceleration Range 656ft/s2, 200m/s2, 20.39g
Frequency Range (Hz) 10 to 1k
Velocity 7.87in/s, 200mm/s, 19.99cm/s
Bearing/Gear Check No
Accuracy +/-(5% + 2 Digits)
Data Hold Yes
Display Quadruple Backlit LCD
Interface SD Card
Auto Power Off Yes
Special Features Datalogs 4 channels Simultaneously, Datalogger Stores Up To 20M Readings In Excel(R) Format On A 4G SD Card, Displacement Measurement
Battery Type (8) AA
Includes Instructions, (4) Remote Sensors with Magnetic Mounts, (8)AA Batteries, 100 to 240V Universal AC Adapter, SD Card, and Hard Carrying Case
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions