Check Availability
  • EXPO 

    Fine-Tip Wet Erase Marker Set, Black, Blue, Green, Red, 5 PK

  • Item # 1JY12
  • Mfr. Model # 16675B
Fine-Tip Wet Erase Marker Set, Black, Blue, Green, Red, 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use on whiteboards and other non-porous surfaces, this set includes two black markers, one blue marker, one green marker, and one red marker. The ink stays in place until you are ready it wipe it away with a damp cloth.
Show More Close
 

Technical Specifications

Item # 1JY12
Mfr. Model # 16675B
UNSPSC #44121708
Shipping Weight 0.1 lbs
Country of Origin Mexico *
Item Wet Erase Marker Set
Barrel Type Original
Ink Color Black, Blue, Green, Red
Tip Size Fine
* This product's country of origin is subject to change

Compliance and Restrictions