Check Availability
  • EXPO 

    Fine-Tip Dry Erase Marker Set, Black, Blue, Green, Red, Orange, Purple, 6 PK

  • Item # 4AZJ4
  • Mfr. Model # 1751667
Fine-Tip Dry Erase Marker Set, Black, Blue, Green, Red, Orange, Purple, 6 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wipe off from most nonpourous surfaces with 1 swipe.
Show More Close
 

Technical Specifications

Item # 4AZJ4
Mfr. Model # 1751667
UNSPSC #44121708
Shipping Weight 0.19 lbs
Country of Origin China *
Item Dry Erase Marker Set
Barrel Type Original
Ink Color Black, Blue, Green, Red, Orange, Purple
Tip Size Fine
Features Retractable, Low Odor
Standards Certified AP Nontoxic Ink Conforms to ASTM D4263
* This product's country of origin is subject to change

Compliance and Restrictions