Check Availability
  • EXPO 

    Fine-Tip Dry Erase Marker Set, Blue, Black, 2 PK

  • Item # 24U015
  • Mfr. Model # 1802768
Fine-Tip Dry Erase Marker Set, Blue, Black, 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Wipe off from most nonpourous surfaces with 1 swipe.
Show More Close
 

Technical Specifications

Item # 24U015
Mfr. Model # 1802768
UNSPSC #44111905
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Dry Erase Marker Set
Barrel Type Original
Ink Color Blue, Black
Tip Size Fine
Includes Magnetic Holder
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.