Check Availability
  • EXPO 

    Fine-Tip Dry Erase Marker Set, Black, Blue, Green, Red, Lime, Pink, Turquoise, Aqua, 8 PK

  • Item # 1JU98
  • Mfr. Model # 86601
Fine-Tip Dry Erase Marker Set, Black, Blue, Green, Red, Lime, Pink, Turquoise, Aqua, 8 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wipe off from most nonpourous surfaces with 1 swipe.
Show More Close
 

Technical Specifications

Item # 1JU98
Mfr. Model # 86601
UNSPSC #44121708
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Dry Erase Marker Set
Barrel Type Original
Ink Color Black, Blue, Green, Red, Lime, Pink, Turquoise, Aqua
Tip Size Fine
Features Low Odor
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Show More Close