Check Availability
  • EXPO 

    Felt Block Eraser, 5-1/8"W, Gray

  • Item # 1JY16
  • Mfr. Model # 81505
Felt Block Eraser, 5-1/8"W, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This eraser is for use with dry-erase marker boards, available separately.
Show More Close
 

Technical Specifications

Item # 1JY16
Mfr. Model # 81505
UNSPSC #44111905
Catalog Page 1367
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Block Eraser
Material Felt
Color Gray
Height 1-1/4"
Width 5-1/8"
* This product's country of origin is subject to change