Check Availability
  • EXPO 

    Chisel-Tip Dry Erase Marker Set, Black, Blue, Green, Red, Brown, Lime, Orange, Pink, Purple, Pumpkin

  • Item # 2LTP2
  • Mfr. Model # 80699
Chisel-Tip Dry Erase Marker Set, Black, Blue, Green, Red, Brown, Lime, Orange, Pink, Purple, Pumpkin
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wipe off from most nonpourous surfaces with 1 swipe.
Show More Close
 

Technical Specifications

Item # 2LTP2
Mfr. Model # 80699
UNSPSC #44111905
Catalog Page 1367
Shipping Weight 0.49 lbs
Country of Origin USA *
Item Dry Erase Marker Set
Barrel Type Original
Ink Color Black, Blue, Green, Red, Brown, Lime, Orange, Pink, Purple, Pumpkin, Plum, Aqua
Tip Size Chisel
Features Low Odor
* This product's country of origin is subject to change