Check Availability
  • EXPO 

    Chisel-Tip Dry Erase Marker Set, Black, Blue, Green, Red, Brown, Orange, Purple, Pink, 8 PK

  • Item # 2LTP1
  • Mfr. Model # 80678
Chisel-Tip Dry Erase Marker Set, Black, Blue, Green, Red, Brown, Orange, Purple, Pink, 8 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wipe off from most nonpourous surfaces with 1 swipe.
Show More Close
 

Technical Specifications

Item # 2LTP1
Mfr. Model # 80678
UNSPSC #44111905
Shipping Weight 0.32 lbs
Country of Origin USA *
Item Dry Erase Marker Set
Barrel Type Original
Ink Color Black, Blue, Green, Red, Brown, Orange, Purple, Pink
Tip Size Chisel
Features Low Odor
* This product's country of origin is subject to change