Check Availability
  • EXPO 

    Chisel-Tip Dry Erase Marker Set, Black, Blue, Green, Red, 1 EA

  • Item # 2LTN9
  • Mfr. Model # 80653
Chisel-Tip Dry Erase Marker Set, Black, Blue, Green, Red, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wipes off from most nonpourous surfaces with one swipe. AP Certified nontoxic ink.
Show More Close
 

Technical Specifications

Item # 2LTN9
Mfr. Model # 80653
UNSPSC #44111905
Catalog Page 1367
Shipping Weight 0.39 lbs
Country of Origin USA *
Item Dry Erase Marker Set
Barrel Type Original
Ink Color Black, Blue, Green, Red
Tip Size Chisel
Includes Cleaner, Eraser
* This product's country of origin is subject to change