Check Availability
  • EXPO 

    Chisel-Tip Dry Erase Marker Set, Black, Blue, Green, Red, Brown, Lime, Orange, Pink, Purple, Pumpkin

  • Item # 2LTN8
  • Mfr. Model # 81043
Chisel-Tip Dry Erase Marker Set, Black, Blue, Green, Red, Brown, Lime, Orange, Pink, Purple, Pumpkin
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wipe off from most nonpourous surfaces with 1 swipe.
Show More Close
 

Technical Specifications

Item # 2LTN8
Mfr. Model # 81043
UNSPSC #44111905
Shipping Weight 0.47 lbs
Country of Origin USA *
Item Dry Erase Marker Set
Barrel Type Original
Ink Color Black, Blue, Green, Red, Brown, Lime, Orange, Pink, Purple, Pumpkin, Plum, Aqua
Tip Size Chisel
Features Low Odor
* This product's country of origin is subject to change