Check Availability
  • EXPO 

    Chisel-Tip Dry Erase Marker Set, Black, Blue, Brown, Green, Orange, Red, 1 EA

  • Item # 1JY11
  • Mfr. Model # 80556
  • (1)
Chisel-Tip Dry Erase Marker Set, Black, Blue, Brown, Green, Orange, Red, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Wipe off from most nonpourous surfaces with 1 swipe.
Show More Close
 

Technical Specifications

Item # 1JY11
Mfr. Model # 80556
UNSPSC #44121708
Catalog Page 1367
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Dry Erase Marker Set
Barrel Type Original
Ink Color Black, Blue, Brown, Green, Orange, Red
Tip Size Chisel
Features Low Odor
Includes Eraser
* This product's country of origin is subject to change

Compliance and Restrictions