Check Availability
  • EXCELTA 

    Flat Nose Pliers, Jaw Length: 1-5/16", Jaw Width: 3/8", Jaw Bend: 0°, Tip Width: 3/32"

  • Item # 32NF04
  • Mfr. Model # 2842
Flat Nose Pliers, Jaw Length: 1-5/16", Jaw Width: 3/8", Jaw Bend: 0°, Tip Width: 3/32"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Made of stainless steel, the Excelta® Flat Nose Pliers features dual leaf springs to help provide smooth action. It has smooth jaws to help prevent marring or scratching. The ESD-safe grips are ergonomically molded to help improve comfort and safety. Suitable for straightening wires or component leads.
Show More Close
 

Technical Specifications

Item # 32NF04
Mfr. Model # 2842
UNSPSC #27112126
Shipping Weight 0.2 lbs
Country of Origin USA *
Plier Product Group Pliers
Plier Item Flat Nose Pliers
Item Flat Nose Plier
Jaw Length 1-5/16"
Jaw Width 3/8"
Jaw Bend 0 Degrees
Tip Width 3/32"
Overall Length 5-3/4"
Gripping Surface Smooth
Side Cutter No
Wire Stripper No
Wire Crimper No
ESD Safe No
Nonsparking No
Insulated No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Handle Type Ergonomic
Joint Type Solid
Spring Return Yes
Max. Jaw Opening 1/2"
Handle Color Teal
Material Stainless Steel
Cutting Capacity/Material Not Specified
Voltage Rating Not Rated
Features Dual Leaf Springs
Standards ESD Safety Standards
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.