Check Availability
  • EXAIR 

    General Purpose Aluminum Air Wipe Kit, 1/4" (F)NPT Inlet

  • Item # 4LCH5
  • Mfr. Model # 2451
General Purpose Aluminum Air Wipe Kit, 1/4" (F)NPT Inlet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Provides uniform 360° airflow and is ideal for extrusions, pipe, or tubing. Aircraft-grade aluminum; split-ring design eases installation. CE Compliant.
Show More Close
 

Technical Specifications

Item # 4LCH5
Mfr. Model # 2451
UNSPSC #27131614
Shipping Weight 6.9 lbs
Country of Origin USA *
Item Air Wipe Kit
Type General Purpose
(F)NPT Inlet 1/4"
Number of Inlets 1
Air Slot Width (In.) 0.002
Air Consumption (SCFM) 19.1
Working Pressure 80 to 250 PSI
Max. dBA 64 at 80 PSI
Material Aluminum
Max. Temp. (F) 400
Overall Depth (In.) 1.13
Inside Dia. (In.) 1
Outside Dia. (In.) 3.75
Includes Shim Set, Filter, Pressure Regulator and Filter/Regulator Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms