Check Availability
  • EXAIR 

    Atomizing Spray Nozzle, 10 to 31 gph Flow Rate, Pressure Fluid Delivery Type

  • Item # 49T511
  • Mfr. Model # ER1040SS
Atomizing Spray Nozzle, 10 to 31 gph Flow Rate, Pressure Fluid Delivery Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49T511
Mfr. Model # ER1040SS
UNSPSC #31211908
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Atomizing Spray Nozzle
Fluid Delivery Type Pressure
Fluid Delivery Speed Low
Flow Rate 10 to 31 gph
Max. Siphon Height 36"
Spray Pattern @ 15 In. 10-1/2" dia.
Material Stainless Steel
Thread Size 1/4 FNPT
Air Consumption 4.9 to 15.3 scfm
Max. Working Pressure 250 psig
Features External Mix Nozzles Offer The Highest Flow Rates, Air and Liquid Flows Can Be Adjusted Independently, Best When Precise Liquid Flows are Needed, Can Be Used with Liquids Up to 800 Centipoise
* This product's country of origin is subject to change

Compliance and Restrictions