Check Availability
  • EXAIR 

    Atomizing Spray Nozzle, 5.3 to 42 gph Flow Rate, Pressure Fluid Delivery Type

  • Item # 49T507
  • Mfr. Model # AF1050SS
Atomizing Spray Nozzle, 5.3 to 42 gph Flow Rate, Pressure Fluid Delivery Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49T507
Mfr. Model # AF1050SS
UNSPSC #31211908
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Atomizing Spray Nozzle
Fluid Delivery Type Pressure
Fluid Delivery Speed Low
Flow Rate 5.3 to 42 gph
Max. Siphon Height 36"
Spray Pattern @ 15 In. 29"W
Material Stainless Steel
Thread Size 1/4 FNPT
Air Consumption 3.0 to 11.2 scfm
Max. Working Pressure 250 psig
Features Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise
* This product's country of origin is subject to change

Compliance and Restrictions