Check Availability
  • EXAIR 

    Atomizing Spray Nozzle, 1 to 3.8 gph Flow Rate, Pressure Fluid Delivery Type

  • Item # 35XT38
  • Mfr. Model # EB2010SS
Atomizing Spray Nozzle, 1 to 3.8 gph Flow Rate, Pressure Fluid Delivery Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for the highest flow rates. Allow the air and liquid flows to be adjusted independently. Ideal for where precise liquid flow is needed. Can be used on liquids with a viscosity above 300 cp. Both air and liquid sides are pressure fed.
Show More Close
 

Technical Specifications

Item # 35XT38
Mfr. Model # EB2010SS
UNSPSC #31211908
Catalog Page 1629
Shipping Weight 2.55 lbs
Country of Origin USA *
Item Atomizing Spray Nozzle
Fluid Delivery Type Pressure
Fluid Delivery Speed Low
Flow Rate 1 to 3.8 gph
Spray Pattern @ 15 In. 21"W
Material Stainless Steel
Thread Size 1/4 FNPT
Air Consumption 0.9 to 3.0 scfm
Max. Working Pressure 250 psig
Features No Drip External Mix Nozzles Offer The Highest Flow Rates, Can Be Used with Liquids Up to 800 Centipoise
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In