Check Availability
  • EXAIR 

    Atomizing Spray Nozzle, 0.9 to 8.5 gph Flow Rate, Pressure Fluid Delivery Type

  • Item # 35XT19
  • Mfr. Model # AW2020SS
Atomizing Spray Nozzle, 0.9 to 8.5 gph Flow Rate, Pressure Fluid Delivery Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35XT19
Mfr. Model # AW2020SS
UNSPSC #31211908
Catalog Page 0
Shipping Weight 2.55 lbs
Country of Origin USA *
Item Atomizing Spray Nozzle
Fluid Delivery Type Pressure
Fluid Delivery Speed Low
Flow Rate 0.9 to 8.5 gph
Spray Pattern @ 15 In. 19" dia.
Material Stainless Steel
Thread Size 1/4 FNPT
Air Consumption 1.7 to 7.1 scfm
Max. Working Pressure 250 psig
Features No Drip Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In