Check Availability
  • EXAIR 

    Atomizing Spray Nozzle, 1.3 to 3.5 gph Flow Rate, Pressure Fluid Delivery Type

  • Item # 35XT18
  • Mfr. Model # AW2010SS
Atomizing Spray Nozzle, 1.3 to 3.5 gph Flow Rate, Pressure Fluid Delivery Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

No-drip nozzle positively stops liquid flow when the compressed air is shut off, saving costly liquids. Mix the liquid and water inside the air cap for the finest atomization. Can be used on liquids with a viscosity up to 300 cp. Both air and liquid side are pressure fed.
Show More Close
 

Technical Specifications

Item # 35XT18
Mfr. Model # AW2010SS
UNSPSC #31211908
Catalog Page 1634
Shipping Weight 2.55 lbs
Country of Origin USA *
Item Atomizing Spray Nozzle
Fluid Delivery Type Pressure
Fluid Delivery Speed Low
Flow Rate 1.3 to 3.5 gph
Spray Pattern @ 15 In. 16" dia.
Material Stainless Steel
Thread Size 1/4 FNPT
Air Consumption 0.3 to 1.5 scfm
Max. Working Pressure 250 psig
Features No Drip Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise
* This product's country of origin is subject to change

Compliance and Restrictions