Check Availability
  • EXAIR 

    13-1/4" Stainless Steel Air Gun Nozzle Set

  • Item # 20CL72
  • Mfr. Model # 1100-9312
13-1/4" Stainless Steel Air Gun Nozzle Set
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The magnetic base allows for a variety of mounting options.
Show More Close
 

Technical Specifications

Item # 20CL72
Mfr. Model # 1100-9312
UNSPSC #27131502
Catalog Page 2589
Shipping Weight 1.96 lbs
Country of Origin USA *
Item Air Gun Nozzle Set
Nozzle Type Safety
Length 13-1/4"
Air Consumption 14 scfm
Base Material Stainless Steel
Tube Material Copper
Inlet Size 1/4" (F)NPT
Max. dBA 74
Number of Pieces 4
Application Cleaning, Drying, Blowoff and Cooling
Standards OSHA 1910.242 B and 1910.95 A
Features High Efficiency, Low Noise
Includes Magnetic Base, Ball Valve, Stay Set Hose, Air Nozzle
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms