Check Availability
  • EXAIR 

    1-1/2" Hardened Steel Alloy Heavy Duty Air Conveyor with 3/8" NPT Air Inlet

  • Item # 6KHL8
  • Mfr. Model # 150150
1-1/2" Hardened Steel Alloy Heavy Duty Air Conveyor with 3/8" NPT Air Inlet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavy-duty conveyor can move more material over longer lengths. Hardened steel alloy won't wear prematurely and can withstand abrasive material applications. CE Compliant.
Show More Close
 

Technical Specifications

Item # 6KHL8
Mfr. Model # 150150
UNSPSC #24101714
Catalog Page 2590
Shipping Weight 2.6 lbs
Country of Origin USA *
Item Heavy Duty Air Conveyor
Material Hardened Steel Alloy
Air Inlet 3/8" NPT
Hose Size 1-1/2"
Air Consumption 55 scfm
Vacuum -60 in. H2O
Pressure Range 20 to 250 psi
Temp. Rating 400 Degrees F
Inside Dia. 1-1/4"
Outside Dia. 2.75"
Overall Length 4.38"
* This product's country of origin is subject to change

Compliance and Restrictions