Check Availability
  • EXACT FIT 

    Steel and Rubber Rear Wiper Blade

  • Item # 52YP14
  • Mfr. Model # 14-B
Steel and Rubber Rear Wiper Blade
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 52YP14
Mfr. Model # 14-B
UNSPSC #25171507
Shipping Weight 0.22 lbs
Country of Origin Mexico *
Item Wiper Blade
Type Rear
Arm Type Roc-Loc 3
Size (In.) 14
Material Steel and Rubber
Series Exact Fit
For Use With Windows of Cars, Light Trucks
Application Passenger Car, Truck
Package Quantity 1
Features Creates Uniform Pressure Along The Windshield Throughout Operation
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.