Check Availability
  • Windshield Wipers
  • EXACT FIT 

    Steel and Rubber Rear Wiper Blade

  • Item # 52YP12
  • Mfr. Model # 12-J
Steel and Rubber Rear Wiper Blade
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 52YP12
Mfr. Model # 12-J
UNSPSC #25171507
Shipping Weight 0.21 lbs
Country of Origin Mexico *
Item Wiper Blade
Type Rear
Arm Type Snap Claw
Size (In.) 12
Material Steel and Rubber
Series Exact Fit
For Use With Windows of Cars, Light Trucks
Application Passenger Car, Truck
Package Quantity 1
Features Creates Uniform Pressure Along The Windshield Throughout Operation
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.