Check Availability
  • EVOLIS SECURION 

    ID Card Printer Ribbon, Clear Patch 0.6mi

  • Item # 3EAR6
  • Mfr. Model # R4711
ID Card Printer Ribbon, Clear Patch 0.6mi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3EAR6
Mfr. Model # R4711
UNSPSC #44103112
Shipping Weight 0.5 lbs
Country of Origin France *
Item ID Card Printer Ribbon
Type Overlay Protectant
Cards per Roll 200
Height (In.) 2.5
Width (In.) 4
Depth (In.) 2.5
Color Clear Patch 0.6mil
For Use With Securion
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions